Shop All Wire Connectors
Amphenol
AT 8C 16 AWG PIN REC END CAP
Mfr # AT04-08PA-EC01
Zoro # G211364233
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AT04-08PA-EC01
- Zoro # G211364233
- Country of Origin Mexico
- Category Wire Connectors
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120/208/240/480V AC (TR75VA007)
- EATON Circuit Breaker, FAZ Series 15A, 3 Pole, 277/480V AC, D Curve (FAZ-D15/3)
- GARDNER BENDER Hi-Temp Twist-on Wire Cnnectr 18-10, PK10 (19-004HT)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 50 Amp Female NEMA 14-50R, 12 Inch 10AWG/3 Cord (RVA1503)
- AMPHENOL CONNECTOR SHELL OTHER ELECTRICAL COMPONENT (97-3106A-18)
- ANDERSON POWER PRODUCTS PPMX #20/24 AWG PIN CONT.GOLD (4803G3BK)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPB2/0-4B)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- SOUTHWIRE Red 12 Gauge Strand Wire Pigtail W/ Fork And Strip Terminal8 (PTST12RD)
- HARTING Rectangular Connector Removal Tool (09990000012)
- GARDNER BENDER Bullet Splice Insul., M/F 22-18 AWG, PK10 (20-161PN)
- Amphenol Wire Connectors