Shop All Automotive Wires & Cables
Amphenol
AT 2C 16 AWG PIN REC WEDGE
Mfr # AW2P
Zoro # G811328994
product price: $0.14
/ea
Sold in multiples of 46 for $6.44
$6.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AW2P
- Zoro # G811328994
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Antifreeze Coolant, 1 gal., Concentrated (719009)
- BALDWIN FILTERS Coolant Filter, 3-3/4 x 5-13/32 In (BW5086)
- ALL BALLS All Balls Petcock Rebuild Kit Yamaha Mule 60-1000 (60-1000)
- EXTREME MAX Extreme Max 3005.5002 BoatTector Pontoon Rail Fender Hanger/Adjuster - Gray, Pack of 4 (3005.5002)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- AUTO METER 2-5/8IN 3 GAUGE CONSOLE, OIL/VOLT/WATER, BLACK (2398)
- STANDARD IGNITION Headlight Connector, S-525 (S-525)
- SPARTAN POWER Single Black 20 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLEBLACK0AWG20FT38)
- WESTWARD Fan Motor (TT216041666G)
- ALL BALLS All Balls Rear Brake Cable 45-4057 (45-4057)
- Amphenol Automotive Electrical