Shop All Wire Connectors
Amphenol
AT 12C 16 AWG PIN REC C KEY
Mfr # AT04-12PC
Zoro # G211364240
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AT04-12PC
- Zoro # G211364240
- Country of Origin Mexico
- Category Wire Connectors
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYPB1A)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- PANDUIT Harness Elastic Retainer, No.6 Screw, PK10 (RER.5-S6-X)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- AMPHENOL CONNECTOR SHELL OTHER ELECTRICAL COMPONENT (97-3106A-18)
- CABLE WHOLESALE Cable Wholesale 8103-88107 7 ft. 8P & 8C Telephone Cord Data; RJ45 Silver Satin Straight (8103-88107)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- POWER FIRST Wire Connector, Red, PK100 (5UYJ6)
- GARDNER BENDER Wire Connector, Winged, Blue, PK50 (10-089)
- PICO Snap Plug-Male 16-14, #1858PT (1858PT)
- Amphenol Wire Connectors