Shop All Cable Connectors
Amphenol
APH973108B2812S
Mfr # 973108B2812S
Zoro # G607669331
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Insert Rotation/Keying Normal
- Contact Style Socket
- Shell Material Aluminum Alloy
- Contact Plating Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973108B2812S
- Zoro # G607669331
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 26#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Motor Starter Contactors, 12V Relay, 40 A (061-558)
- ZORO SELECT 3 Wire Industrial Flip Seal Straight Plug 125/250VAC 50A (P1050DF)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- GARDNER BENDER Self Cutting Cable Tie, Green, 50 lb, PK (46-311GSC)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- IFM Wireable M12 connector (EVC815)
- Amphenol Cable Connectors