Shop All Cable Connectors
Amphenol
APH973102A247PW
Mfr # 973102A247PW
Zoro # G707669477
product price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Contact Size 14#16, 2#12
- Operating Temperature °F (°C) +257 (+125) for 60 hours, +185 (+85) for 1000 hours
- Specification MIL-DTL-5015
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A247PW
- Zoro # G707669477
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#16, 2#12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 4/0, 10 ft., Red, Rubber (19YE42)
- ACME ELECTRIC Buck Boost Transformer, 2 kVA, NEMA 3R, 115 °C, 16/32V AC, 120/240V AC (T113075)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 3R (DH364URK)
- IDEAL Connector, PK25 (85-366)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HALEX 100PK38 Cla Connector (05103B)
- Amphenol Cable Connectors