Shop All Cable Connectors
Amphenol
APH973102A2027P
Mfr # 973102A2027P
Zoro # G307669280
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Specification MIL-DTL-5015
- Mounting Type Box - Front Mount - Thru Holes
- Contact Material Brass or Copper Alloy
- Operating Voltage AC V RMS Max 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A2027P
- Zoro # G307669280
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 14#16 |
Details
Operating Voltage DC | 700 |
Specification | MIL-DTL-5015 |
Mounting Type | Box - Front Mount - Thru Holes |
Contact Material | Brass or Copper Alloy |
Operating Voltage AC V RMS Max | 500 |
Contact Plating | Silver |
Termination Method | Solder |
No. of Contacts | 14 |
Shell Plating | Olive Drab Cadmium |
Connector Type | Circular |
Contact Mating Life | 100 |
Insert Material | Diallyl Phthalate |
Connector Style | Receptacle |
Amperage Rating | 13A |
Shell Material | Aluminum Alloy |
Shielding | Yes |
Service Rating | A |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Insert Arrangement | 20-27 |
Shell Color | Olive Drab |
Insert Rotation/Keying | Normal |
Contact Style | Pin |
Contacts Supplied | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Terminal Block, 85 Amp (9080GC6)
- FLEXIDUCT 10 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-8 (8EF3 BLACK)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 20A, 250V AC, 200A at 250V AC, 5 PK (AGX-20)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- Amphenol Cable Connectors