Shop All Cable Connectors
Amphenol
APH973102A184P
Mfr # 973102A184P
Zoro # G607669232
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Method Solder
- Operating Temperature °F (°C) +257 (+125) for 60 hours, +185 (+85) for 1000 hours
- Insert Arrangement 18-4
- Mounting Type Box - Front Mount - Thru Holes
- Contacts Supplied Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A184P
- Zoro # G607669232
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#16 |
Details
Termination Method | Solder |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Insert Arrangement | 18-4 |
Mounting Type | Box - Front Mount - Thru Holes |
Contacts Supplied | Yes |
Operating Voltage DC | 1250 |
Shielding | Yes |
Insert Material | Diallyl Phthalate |
Contact Mating Life | 100 |
Amperage Rating | 13A |
Shell Material | Aluminum Alloy |
Insert Rotation/Keying | Normal |
Contact Material | Brass or Copper Alloy |
Contact Plating | Silver |
Shell Color | Olive Drab |
Shell Plating | Olive Drab Cadmium |
No. of Contacts | 4 |
Contact Style | Pin |
Specification | MIL-DTL-5015 |
Service Rating | D |
Connector Type | Circular |
Operating Voltage AC V RMS Max | 900 |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T160GVP)
- 3M 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK200 (M4-516RK)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR1B)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- ECLIPSE TOOLS F Connector, RG6/U, PK100 (705-001-BK)
- Amphenol Cord Grips