Shop All Cable Connectors
Amphenol
APH973102A16S1S
Mfr # 973102A16S1S
Zoro # G007669207
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Socket
- Shell Color Olive Drab
- Contact Material Brass or Copper Alloy
- Operating Voltage AC V RMS Max 500
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A16S1S
- Zoro # G007669207
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 7#16S |
Details
Contact Style | Socket |
Shell Color | Olive Drab |
Contact Material | Brass or Copper Alloy |
Operating Voltage AC V RMS Max | 500 |
Operating Voltage DC | 700 |
Termination Method | Solder |
Contacts Supplied | Yes |
Mounting Type | Box - Front Mount - Thru Holes |
Insert Material | Diallyl Phthalate |
Shell Plating | Olive Drab Cadmium |
Contact Mating Life | 100 |
Insert Arrangement | 16S-1 |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Contact Plating | Silver |
Shielding | Yes |
Service Rating | A |
Specification | MIL-DTL-5015 |
Insert Rotation/Keying | Normal |
Connector Type | Circular |
Connector Style | Receptacle |
Amperage Rating | 13A |
No. of Contacts | 7 |
Shell Material | Aluminum Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT MLT Tie, 316 SS, Selectively Coated, Hea (MLTC8H-LP316)
- SENSORSWITCH Power Pack, Relay Ckt Prot, 120/277V, Black (PP20)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60138)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- Amphenol Cord Grips