Shop All Cable Connectors
Amphenol
APH973102A14S6P
Mfr # 973102A14S6P
Zoro # G207669458
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Yes
- Contact Plating Silver
- No. of Contacts 6
- Connector Type Circular
- Insert Rotation/Keying Normal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A14S6P
- Zoro # G207669458
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 6#16S |
Details
Shielding | Yes |
Contact Plating | Silver |
No. of Contacts | 6 |
Connector Type | Circular |
Insert Rotation/Keying | Normal |
Shell Material | Aluminum Alloy |
Shell Color | Olive Drab |
Contact Mating Life | 100 |
Operating Voltage DC | 250 |
Specification | MIL-DTL-5015 |
Shell Plating | Olive Drab Cadmium |
Operating Voltage AC V RMS Max | 200 |
Mounting Type | Box - Front Mount - Thru Holes |
Amperage Rating | 13A |
Contact Style | Pin |
Termination Method | Solder |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Connector Style | Receptacle |
Insert Arrangement | 14S-6 |
Service Rating | I |
Contact Material | Brass or Copper Alloy |
Contacts Supplied | Yes |
Insert Material | Diallyl Phthalate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13100RQD03)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, B Curve (QOB120EPD)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-16T)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- Amphenol Cord Grips