Shop All Cable Connectors
Amphenol
APH973102A14S2P
Mfr # 973102A14S2P
Zoro # G807669339
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015
- Insert Arrangement 14S-10
- Service Rating I
- Termination Method Solder
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 973102A14S2P
- Zoro # G807669339
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#16S |
Details
Specification | MIL-DTL-5015 |
Insert Arrangement | 14S-10 |
Service Rating | I |
Termination Method | Solder |
Connector Style | Receptacle |
Amperage Rating | 13A |
Insert Material | Diallyl Phthalate |
Shell Material | Aluminum Alloy |
No. of Contacts | 4 |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Shell Color | Olive Drab |
Shell Plating | Olive Drab Cadmium |
Contact Style | Pin |
Contact Mating Life | 100 |
Connector Type | Circular |
Mounting Type | Box - Front Mount - Thru Holes |
Contact Material | Brass or Copper Alloy |
Contact Plating | Silver |
Operating Voltage DC | 250 |
Shielding | Yes |
Contacts Supplied | Yes |
Insert Rotation/Keying | Normal |
Operating Voltage AC V RMS Max | 200 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- HUBBELL 20/30A Twist-Lock Shroud 4/5W WT (HBLSS45)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- Amphenol Cord Grips