Shop All Cable Connectors
Amphenol
APH973101A2222P
Mfr # 973101A2222P
Zoro # G007669382
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- No. of Contacts 4
- Contact Style Pin
- Connector Style Receptacle
- Operating Voltage DC 700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 973101A2222P
- Zoro # G007669382
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#8 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Combination Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115AFP2)
- NVENT HOFFMAN Steel Enclosure, 7.87 in H, 6 in W, 4.72 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC201512)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW80)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- IFM Wireable M12 connector (E18163)
- Amphenol Cable Connectors