Shop All Cable Connectors
Amphenol
APH973101A2214PZ
Mfr # 973101A2214PZ
Zoro # G807669544
$26.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insert Material Diallyl Phthalate
- Service Rating A
- Contact Mating Life 100
- Contact Material Brass or Copper Alloy
- Operating Temperature °F (°C) +257 (+125) for 60 hours, +185 (+85) for 1000 hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 973101A2214PZ
- Zoro # G807669544
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 19#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Cable Tester, Connector Type RJ45 (MS-POE)
- KILLARK Conduit Outlet Body, Iron, LL, 1 In. (OLL-3M)
- VAST Strut Channel Fitting, 1/4 (V62SQHDG)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.38 In. Arm L (9007BA1)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- Amphenol Cord Grips