Shop All Cable Connectors
Amphenol
APH973100A2029S
Mfr # 973100A2029S
Zoro # G107669312
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Endbell Type Threaded - UNEF - Ext
- Termination Method Solder
- Insert Material Diallyl Phthalate
- Shell Color Olive Drab
- Contacts Supplied Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 973100A2029S
- Zoro # G107669312
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 17#16 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Control Relay2NO/2NC240VAC16A (XTRE10B22B)
- EATON BUSSMANN Open Fuse Block, T UL Class, 2 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-2CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- Amphenol Cable Connectors