Shop All Connector Parts
Amphenol
AHDP #24 PANEL NUT
Mfr # AHDP24-PN01
Zoro # G311364430
Sold in multiples of 5 for $7.45
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # AHDP24-PN01
- Zoro # G311364430
- Country of Origin Mexico
- Category Connector Parts
Description
The Amphenol Sine Systems DuraMate AHDP Series connectors are an IP68/69K rated mated, environmentally-sealed, multi-pin, heavy duty, plastic AHDP, circular connector that contains an economical, quick-connect, bayonet locking system manufactured to withstand the challenges and complexities of harsh environment off-road applications. Size 18 with 6 insert arrangements 2, 6, 8, 14, 20 and 21 Size 24 with 13 insert arrangements 7x2, 9, 16, 18, 19, 21, 23, 27, 29, 31, 35 and 47 3 key-way bayonet design ensures proper mating of connectors High density signal and mixed power insert configurations Operating temperature range: -55 Degrees C to +125 Degrees C High current configurations incorporating revolutionary RADSOK contacts High strength impact resistant & lightweight thermoplastic or zinc-alloy metal housings Low insertion force stamped terminals offer improved manufacturing efficiencies Standard WTA Wide Thread Adapter provides maximum access to rear grommet and improved serviceability Environmentally-sealed and engineered rapid and secure mating system achieves IP68/IP69K protection in mated condition from ingress of dust, water, mud and other contaminants and is vibration resistant Sealing features consisting of durable high temperature silicone provide barrier from lubricating oils, hydraulic fluids, and fossil fuels Backshells maintain a compression-fit design to resist maximum pull-out forces and facilitate strain-relief for jacketed cable ranges Utilizes A Series standard contact system Stamped & Formed or Machined Wire entry sealing available in three separate ranges for discrete wire applications Applications: Harsh Environment and Off-Road applications
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Black (P226BK)
- CANTEX Conduit Outlet Body, PVC, E, Conduit Outlet Hub Size: 1-1/2" (5133155)
- ELASCO PRODUCTS Single channel, 1 x 4 in black (ED1010-BK)
- AMPHENOL BUSHING CLAMP MS34208 (97795138)
- AMPHENOL Connector (MS3106F18-11S)
- AMPHENOL BNC PLUG RG174316 CRIMP (031315RFX)
- AMPHENOL U1082581228S (972228S)
- ALLEN TEL Ratchet Crimping Tool, RJ-11 and RJ-45 (AT680)
- ANDERSON POWER PRODUCTS CON BUSH 6 TO 14/16 (5913)
- CINCH ModICE LARGE ENCL W/O HS (5810160033)
- Amphenol Connector Parts