Shop All Raceway Fittings
Amphenol
ADAPTER TRAX:(2), TRAX TO CABLELINKS, YELLOW
Mfr # 415198
Zoro # G4910736
product price: $26.55
/ea
Sold in multiples of 5 for $132.75
$132.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 415198
- Zoro # G4910736
- Country of Origin Unknown
- Category Raceway Fittings
Details
Color | Yellow |
Type | Non-Metallic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- DIVERSIFIED TBC Series On-Delay DIP Switch TDR (TBC-120-A-A-A)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- WIEGMANN Wireway, Connector, 4x4 Sq In, Steel, Gray (C0404)
- CANTEX REDUCER PVC 1-1/4""X1"" (5142222C)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Right Angle, Off White, PVC, Elbows (RAFX5IW-X)
- GAMPAK 90 DEGREE ELBOW 1-1/2"" (02-55545PE)
- NVENT HOFFMAN Telescope Fitting, Ind, Steel, 6in.Hx6in.L (F66WA)
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V2411FO)
- Amphenol Raceways