Shop All Circular Connectors
Amphenol
ACB 37C 3716 SKT PLUG
Mfr # AIBC6FA2821SC
Zoro # G507488919
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin/Socket
- Insert Material Neoprene
- Amperage Rating 13A
- No. of Contacts 37
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AIBC6FA2821SC
- Zoro # G507488919
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 37#16 |
Details
Contact Style | Pin/Socket |
Insert Material | Neoprene |
Amperage Rating | 13A |
No. of Contacts | 37 |
Termination Method | Crimp |
Operating Voltage DC | 700 |
Mounting Type | Cable |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 28-21 |
Connector Style | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- WIEGMANN Fiberglass Enclosure, 48.33 in H, 36 in W, 13-1/2 in D, NEAM 4X; 12, Hinged (HW-N4X483612CHWWW)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-0)
- MIDWEST FASTENER #8 Copper Split Bolts 4PK (76204)
- AMPHENOL ER 7C 7#12 PIN PLUG (AIT6L2015PS)
- AMPHENOL PTSE 18C 1820 PIN RECP (PT00SE1418PSR)
- AMPHENOL AB 37C 3716 SKT RECP (973102A2821SX)
- AMPHENOL PT 6C 620 SKT PLUG (PT06A106S)
- AMPHENOL ER 5C 516S SKT PLUG (MS3106E14S5S)
- AMPHENOL ER 24C 2416 PIN PLUG (MS3106E2428PX)
- ITT CANNON KPSE 26C 26#20 PIN PLUG (KPSE06E1626PWDZ)
- Amphenol Circular Connectors