Shop All Pin & Sleeve Connectors
Amphenol
AC 7C 716S PIN RECP
Mfr # ACS02E16S1P003
Zoro # G707173806
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage DC 700
- Insert Material Neoprene
- Amperage Rating 13A
- Connector Style Receptacle
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACS02E16S1P003
- Zoro # G707173806
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 7#16S |
Details
Operating Voltage DC | 700 |
Insert Material | Neoprene |
Amperage Rating | 13A |
Connector Style | Receptacle |
Contact Style | Pin |
No. of Contacts | 7 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 16S-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 50 (BT4LH-L)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- LEVITON Decora Device Wall Plate, Silver, 2.87" W (84401-G40)
- CENTURY WIRE & CABLE Century Wire & Cable 250584 15 ft. 14 by 3 Pink Pro Glo Extension Cord (250584)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- Amphenol Pin & Sleeve Connectors