Shop All Pin & Sleeve Connectors
Amphenol
AC 5C 516S PIN RECP
Mfr # ACS02A14S5P003
Zoro # G507173846
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 5#16S
- No. of Contacts 5
- Amperage Rating 13A
- Connector Style Receptacle
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # ACS02A14S5P003
- Zoro # G507173846
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 5#16S |
Details
No. of Contacts | 5 |
Amperage Rating | 13A |
Connector Style | Receptacle |
Contact Style | Pin |
Operating Voltage DC | 250 |
Insert Arrangement | 14S-5 |
Operating Voltage AC V RMS Max | 1000 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 3" Red Heat Shrink Tubing 10PK (73083)
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- SIEMENS Temporary GFCI Outlet Panel, 50 A , 120/240V AC, 1 Phase, NEMA 3R, 3 Outlets, Surface Mount, Gray (TL37US)
- INTERMATIC Photocontrol, Stem, 208 to 277VAC (K4123C)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Cls20Fb-A Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Blk (A) (CLS20FB-A)
- Amphenol Pin & Sleeve Devices