Shop All Pin & Sleeve Connectors
Amphenol
AC 4C 48 PIN RECP
Mfr # ACS02A2222P003
Zoro # G707173967
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Contact Style Pin
- Insert Arrangement 22-22
- Connector Style Receptacle
- Amperage Rating 13A & 46A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACS02A2222P003
- Zoro # G707173967
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 4#8 |
Details
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Insert Arrangement | 22-22 |
Connector Style | Receptacle |
Amperage Rating | 13A & 46A |
No. of Contacts | 4 |
Insert Material | Neoprene |
Operating Voltage DC | 1250(J) 700(all others) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- SCHNEIDER ELECTRIC Complete body for illuminated push button, Harmony XB6, white light block, with body/fixing collar, integral LED, 12...24V, 1NO + 1NC (ZB6ZB15B)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- ELECTRIDUCT Cord Connect Water-Tight Cord Lock (PE-AG-CC-OR)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Cls40Frsb-C Cls Series Mnt (400A/600V) 1.125" Stud; Female-Red (C ) (CLS40FRSB-C)
- Amphenol Pin & Sleeve Devices