Shop All Circular Connectors
Amphenol
AC 4C 412 SKT RECP BOX
Mfr # ACS02E1810S025
Zoro # G307482315
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 500
- Connector Style Receptacle
- Insert Arrangement 18-10
- No. of Contacts 4
- Termination Method Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACS02E1810S025
- Zoro # G307482315
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 4#12 |
Details
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Insert Arrangement | 18-10 |
No. of Contacts | 4 |
Termination Method | Crimp |
Insert Material | Neoprene |
Amperage Rating | 13A & 46A |
Contact Style | Socket |
Operating Voltage DC | 1250(J) 700(all others) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LR (5133652)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- IFM Single-Ended Cordset, 10 m L Cable (EVC152)
- AMPHENOL ER 2C 2#16 SKT RECP LINE (MS3101A14S9S)
- AMPHENOL AB 10C 1016 PIN PLUG (973106A181PY)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106A2029P)
- AMPHENOL ER 3C 316 PIN RECP BOX (MS3102A10SL3PRES)
- AMPHENOL ER 13C 5#16 8#12 PIN RECP (AIT22270PC)
- AMPHENOL ER 4C 4#4 PIN RECP (MS3102A3217P)
- AMPHENOL ER 6C 616S SKT PLUG (AIT6E14S6SS)
- Amphenol Circular Connectors