Shop All Pin & Sleeve Connectors
Amphenol
AC 4C 412 PIN RECP
Mfr # ACS02E1810P003
Zoro # G907173774
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Receptacle
- Amperage Rating 13A
- Contact Size 10#16
- No. of Contacts 10
- Insert Arrangement 18-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACS02E1810P003
- Zoro # G907173774
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Connector Style | Receptacle |
Amperage Rating | 13A |
No. of Contacts | 10 |
Insert Arrangement | 18-10 |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Insert Material | Neoprene |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Fast Lock Splice (KK-FSTLK-EZ)
- EATON Man. Mtr Protctr Base, 12A, Rotary, Frame B (XTPE012B)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (TR110R)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- MARINCO Cll3Rn-B Marinco White Cam Cover (CLL3RN-B)
- Amphenol Pin & Sleeve Connectors