Shop All Pin & Sleeve Connectors
Amphenol
AC 4C 412 PIN RECP
Mfr # ACC02E1810P025
Zoro # G707173851
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- Amperage Rating 13A
- Contact Size 10#16
- Operating Voltage DC 700
- No. of Contacts 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACC02E1810P025
- Zoro # G707173851
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 10#16 |
Details
Contact Style | Pin |
Amperage Rating | 13A |
Operating Voltage DC | 700 |
No. of Contacts | 10 |
Connector Style | Receptacle |
Connector Type | Connector Circular |
Operating Voltage AC V RMS Max | 500 |
Termination Method | Crimp |
Insert Material | Neoprene |
Insert Arrangement | 18-10 |
Specification | MIL-DTL-5015 Type |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Open Frame Rack, 4-Post, 13U, 13in H, 36in D (SR4POST13)
- ROMEX 14 AWG 3 Conductor Nonmetallic Building Cable 600V WT (63946855)
- CHAINFLEX Measuring System Cable, 50 V, 0.39 in dia. (CF113-017-D)
- PANDUIT Cable Tie, 15.1", Nylon, Black, PK1000 (BT4S-M30)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- MARINCO Cls40Mb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Orng (G) (CLS40MB-G)
- Amphenol Pin & Sleeve Connectors