Shop All Pin & Sleeve Connectors
Amphenol
AC 3C 38 PIN RECP
Mfr # ACS02E222P003
Zoro # G407174035
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Neoprene
- Insert Arrangement 22-2
- Amperage Rating 46A
- No. of Contacts 3
- Operating Voltage DC 1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACS02E222P003
- Zoro # G407174035
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#8 |
Details
Insert Material | Neoprene |
Insert Arrangement | 22-2 |
Amperage Rating | 46A |
No. of Contacts | 3 |
Operating Voltage DC | 1250 |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Electronic Pressure Switch - 1000-6000 PSI (220256)
- EATON Photoelectric Sensor, Cylinder, Thru-Beam (E65-SMTS15-HAD)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (OT-3M)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- MARINCO Cll3Rn-D Marinco Blue Cam Cover (CLL3RN-D)
- Amphenol Pin & Sleeve Connectors