Shop All Pin & Sleeve Connectors
Amphenol
AC 3C 316S PIN RECP
Mfr # ACS02A14S7P003
Zoro # G807173799
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Voltage AC V RMS Max 200
- Contact Style Pin
- Insert Material Neoprene
- No. of Contacts 3
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # ACS02A14S7P003
- Zoro # G807173799
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 3#16S |
Details
Operating Voltage AC V RMS Max | 200 |
Contact Style | Pin |
Insert Material | Neoprene |
No. of Contacts | 3 |
Connector Style | Receptacle |
Insert Arrangement | 14S-1 |
Amperage Rating | 13A |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Support Hanger, fits 4.00x4.00, Gray, Steel (F44GSH)
- MULBERRY Wallplates 3G 302SS 2SW/BLANK (93533)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P1259NBK)
- EATON BUSSMANN Open Fuse Block, 12 Poles, 30A Amp Range, 300V AC/DC Volt Rating (S-8301-12-R)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- MELTRIC 06-A1001 PLUG (06-A1001)
- Amphenol Pin & Sleeve Devices