Shop All Pin & Sleeve Connectors
Amphenol
AC 24C 2416 PIN RECP
Mfr # ACC02A2428PX003
Zoro # G607173913
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin
- No. of Contacts 24
- Termination Method Crimp
- Insert Arrangement 24-28
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # ACC02A2428PX003
- Zoro # G607173913
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 24#16 |
Details
Contact Style | Pin |
No. of Contacts | 24 |
Termination Method | Crimp |
Insert Arrangement | 24-28 |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 1000 |
Amperage Rating | 13A |
Insert Material | Neoprene |
Operating Voltage DC | 250 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-RG610)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- HUBBELL Angled Receptacle, 3R/4X/12 NEMA Rating (HBLMRABK)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 208V (HBL530C9W)
- Amphenol Pin & Sleeve Connectors