Shop All Pin & Sleeve Connectors
Amphenol
AC 24C 2416 PIN RECP
Mfr # ACC02A2428PW003
Zoro # G907173866
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method Crimp
- Insert Arrangement 24-28
- Amperage Rating 13A
- No. of Contacts 24
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # ACC02A2428PW003
- Zoro # G907173866
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 24#16 |
Details
Termination Method | Crimp |
Insert Arrangement | 24-28 |
Amperage Rating | 13A |
No. of Contacts | 24 |
Contact Style | Pin |
Insert Material | Neoprene |
Connector Style | Receptacle |
Operating Voltage DC | 250 |
Operating Voltage AC V RMS Max | 1000 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mounting Base, 100A, 240V AC, 1, 2 Poles (QON816L100)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- OMRON General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5DC12)
- 3M Shrink Tubing, 1.0in ID, Black, 50ft (FP301-1-50'-BLACK-SPOOL)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 4C 416S PIN PLUG (MS3106E14S2P)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- Amphenol Pin & Sleeve Devices