Shop All Pin & Sleeve Connectors
Amphenol
AC 17C 1716 PIN RECP
Mfr # ACS02A2029P003
Zoro # G907173965
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015 Type
- Connector Type Connector Circular
- Insert Material Neoprene
- No. of Contacts 17
- Termination Method Solder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # ACS02A2029P003
- Zoro # G907173965
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 17#16 |
Details
Specification | MIL-DTL-5015 Type |
Connector Type | Connector Circular |
Insert Material | Neoprene |
No. of Contacts | 17 |
Termination Method | Solder |
Insert Arrangement | 20-29 |
Amperage Rating | 13A |
Connector Style | Receptacle |
Operating Voltage AC V RMS Max | 500 |
Contact Style | Pin |
Operating Voltage DC | 700 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch Cover (H11)
- KABLE KONTROL Kable Kontrol® 11" Long Screw Mount Cable Ties - 50 Lb Tensile Strength - 100 Pack - Black (MHT11-50-Black)
- ELECTRIDUCT Medium Latching Surface Raceways- 59"- 5 Pack- White (SR-ED-MED1-5PK-WT)
- 3M YELLOW SPREADERS-3X 6 (DY363)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- AMPHENOL CC CAD OD GLAND SZ 2022 (MS305712A)
- AMPHENOL ER 3C 316S PIN RECP (MS3102E10SL3P)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- MARINCO Cls20Mb-G Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Orng (G) (CLS20MB-G)
- Amphenol Pin & Sleeve Devices