Shop All Pin & Sleeve Connectors
Amphenol
AC 14C 1416 PIN RECP
Mfr # ACC02E2027P003
Zoro # G907174016
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amperage Rating 13A
- Connector Style Receptacle
- Operating Voltage DC 700
- Contact Style Pin
- No. of Contacts 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # ACC02E2027P003
- Zoro # G907174016
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 14#16 |
Details
Amperage Rating | 13A |
Connector Style | Receptacle |
Operating Voltage DC | 700 |
Contact Style | Pin |
No. of Contacts | 14 |
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 20-27 |
Termination Method | Crimp |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 14 Pin, 4PDT (792XDX3C-24D)
- TEMPO COMMUNICATIONS Netcat Pro Kit With Accessories (NC-520)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, C Curve (5SJ41107HG40)
- LEVITON 30A Locking Receptacle 2P 3W 250Vac L6-30R Bk (2620)
- AMPHENOL ER 14C 1416 PIN PLUG (AIT62027PYS)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- AMPHENOL ER 4C 48 SKT PLUG (MS3106A2222S)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 17C 1716 PIN RECP (MS3102A2029P)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL360C6W)
- Amphenol Pin & Sleeve Devices