Shop All Circular Connectors
Amphenol
AB 2C 28 PIN RECP
Mfr # 973102A2023P
Zoro # G907542358
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Plating Olive Drab Cadmium
- Shell Color Olive Drab
- Termination Method Solder
- Insert Arrangement 20-23
- Specification MIL-DTL-5015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A2023P
- Zoro # G907542358
- Country of Origin United States
- Category Circular Connectors
Dimensions
Contact Size | 2#8 |
Details
Shell Plating | Olive Drab Cadmium |
Shell Color | Olive Drab |
Termination Method | Solder |
Insert Arrangement | 20-23 |
Specification | MIL-DTL-5015 |
Shell Material | Aluminum Alloy |
Operating Voltage AC V RMS Max | 500 |
Connector Style | Receptacle |
Mounting Type | Box - Front Mount - Thru Holes |
Contact Mating Life | 100 |
No. of Contacts | 2 |
Contacts Supplied | Yes |
Operating Voltage DC | 700 |
Contact Plating | Silver |
Service Rating | A |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Connector Type | Circular |
Insert Rotation/Keying | Normal |
Amperage Rating | 46A |
Shielding | Yes |
Contact Material | Brass or Copper Alloy |
Contact Style | Pin |
Insert Material | Diallyl Phthalate |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-202WH)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Black (WL-SW-025-50-BK)
- HUBBELL 20A Twist-Lock Plug 2P 3W 125VAC L5-20P BK/WT (HBL2311S)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12021AA14)
- AMPHENOL ER 13C 5#16 8#12 PIN RECP (AIT22270PC)
- AMPHENOL ER 4C 416S SKT PLUG (MS3106A14S2S)
- AMPHENOL AB 14C 1416 PIN PLUG (973106A2027P)
- AMPHENOL ER 24C 2416 PIN PLUG (MS3106E2428PX)
- AMPHENOL ER 3C 316S SKT RECP BOX (MS3102A10SL3SRES)
- AMPHENOL ER 6C 616 SKT RECP BOX (MS3102E14S6S)
- AMPHENOL PT 10C 1020 SKT PLUG (PT06E1210SSR)
- Amphenol Circular Connectors