Shop All Cable Connectors
Amphenol
973106A2410S
Mfr # 973106A2410S
Zoro # G607676773
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 24-10
- Contact Material Brass or Copper Alloy
- Contact Style Socket
- Amperage Rating 46A
- Mounting Type Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973106A2410S
- Zoro # G607676773
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 7#8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Steel (S1R4SP2X2STYLE)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 120V AC, 240V AC, 480V AC (TB50N008F4)
- REMKE Conduit Hub, Die Cast Zinc, 1-1/2" NPT (WH-5)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- Amphenol Cable Connectors