Shop All Cable Connectors
Amphenol
973106A2214SKIT Cates
Mfr # 973106A2214SKIT
Zoro # G707676789
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Diallyl Phthalate
- Insert Arrangement 22-14
- Operating Voltage DC 700
- Amperage Rating 13A
- Contact Style Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973106A2214SKIT
- Zoro # G707676789
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 19#16 |
Details
Insert Material | Diallyl Phthalate |
Insert Arrangement | 22-14 |
Operating Voltage DC | 700 |
Amperage Rating | 13A |
Contact Style | Socket |
No. of Contacts | 19 |
Operating Voltage AC V RMS Max | 500 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-SP)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- VAST Univ. Corner Angle, Eg, 7 Hole, PK5 (V327EG-5)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW82W)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- Amphenol Cord Grips