Shop All Cable Connectors
Amphenol
973106A189S
Mfr # 973106A189S
Zoro # G907676824
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015
- Connector Style Plug
- Connector Type Circular
- Contact Mating Life 100
- Insert Rotation/Keying Normal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 973106A189S
- Zoro # G907676824
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#16, 2#12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-2)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- CALBOND Conduit Body, Type LB, FM8, 1 in., PVC (PV1000LB38)
- HUBBELL 30A Flanged Twist-Lock Inlet 4P 5W 277/480VAC L22-30P WT (HBL2825)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- IFM Wireable M12 connector (E18343)
- Amphenol Cable Connectors