Shop All Cable Connectors
Amphenol
973106A1811PKIT Cates
Mfr # 973106A1811PKIT
Zoro # G807677044
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Size 5#12
- Operating Voltage AC V RMS Max 500
- Insert Arrangement 18-11
- Operating Voltage DC 700
- Contact Style Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973106A1811PKIT
- Zoro # G807677044
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#12 |
Details
Operating Voltage AC V RMS Max | 500 |
Insert Arrangement | 18-11 |
Operating Voltage DC | 700 |
Contact Style | Pin |
No. of Contacts | 5 |
Insert Material | Diallyl Phthalate |
Amperage Rating | 23A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Surge Protector, 1 Phase, 120/240V, 3 (HOM250PSPD)
- TELEMECANIQUE SENSORS Inductive Sensor 24V 20Ma Xs +Options (XS4P18AB120)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- Amphenol Cable Connectors