Shop All Cable Connectors
Amphenol
973102A204P
Mfr # 973102A204P
Zoro # G707677144
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Material Diallyl Phthalate
- No. of Contacts 4
- Contact Plating Silver
- Connector Style Receptacle
- Service Rating D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A204P
- Zoro # G707677144
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#12 |
Details
Insert Material | Diallyl Phthalate |
No. of Contacts | 4 |
Contact Plating | Silver |
Connector Style | Receptacle |
Service Rating | D |
Contacts Supplied | Yes |
Termination Method | Solder |
Shell Plating | Olive Drab Cadmium |
Amperage Rating | 23A |
Shielding | Yes |
Specification | MIL-DTL-5015 |
Shell Color | Olive Drab |
Contact Style | Pin |
Operating Voltage DC | 1250 |
Operating Voltage AC V RMS Max | 900 |
Connector Type | Circular |
Contact Material | Brass or Copper Alloy |
Shell Material | Aluminum Alloy |
Insert Arrangement | 20-4 |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Mounting Type | Box - Front Mount - Thru Holes |
Contact Mating Life | 100 |
Insert Rotation/Keying | Normal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Orange (HS359-S50-ORANGE)
- HELI-TUBE 1-1/2 In. OD X 50 FT Natural Polyethylene Spiral Wrap (HT 1 1/2 C-50)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- IFM Wireable M8 connector (E12463)
- Amphenol Cord Grips