Shop All Cable Connectors
Amphenol
973102A16S1P
Mfr # 973102A16S1P
Zoro # G507676774
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specification MIL-DTL-5015
- Insert Arrangement 16S-1
- Shell Color Olive Drab
- No. of Contacts 7
- Contact Size 7#16S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A16S1P
- Zoro # G507676774
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 7#16S |
Details
Specification | MIL-DTL-5015 |
Insert Arrangement | 16S-1 |
Shell Color | Olive Drab |
No. of Contacts | 7 |
Shell Plating | Olive Drab Cadmium |
Contact Mating Life | 100 |
Insert Rotation/Keying | Normal |
Contact Plating | Silver |
Service Rating | A |
Contacts Supplied | Yes |
Mounting Type | Box - Front Mount - Thru Holes |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
Connector Style | Receptacle |
Insert Material | Diallyl Phthalate |
Shielding | Yes |
Contact Style | Pin |
Shell Material | Aluminum Alloy |
Operating Voltage AC V RMS Max | 500 |
Amperage Rating | 13A |
Operating Voltage DC | 700 |
Termination Method | Solder |
Connector Type | Circular |
Contact Material | Brass or Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 20A 125V L5-20R Flanged Outlet UL and C-UL Listed. (ASOUL520R)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- L.H. DOTTIE L.H. Dottie 3'' x 3/4'' Reducing Washer, 10PK (RW82)
- ABB Cable Connector, 1/2 In, Straight (TCF050-78AL)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- Amphenol Cable Connectors