Shop All Cable Connectors
Amphenol
973102A14S2S
Mfr # 973102A14S2S
Zoro # G507676927
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Arrangement 14S-10
- Contact Plating Silver
- Shielding Yes
- Contacts Supplied Yes
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973102A14S2S
- Zoro # G507676927
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 4#16S |
Details
Insert Arrangement | 14S-10 |
Contact Plating | Silver |
Shielding | Yes |
Contacts Supplied | Yes |
Connector Style | Receptacle |
Contact Material | Brass or Copper Alloy |
Contact Mating Life | 100 |
Operating Voltage AC V RMS Max | 200 |
Mounting Type | Box - Front Mount - Thru Holes |
Insert Rotation/Keying | Normal |
Shell Color | Olive Drab |
Connector Type | Circular |
Insert Material | Diallyl Phthalate |
Specification | MIL-DTL-5015 |
Shell Material | Aluminum Alloy |
Service Rating | I |
Termination Method | Solder |
Operating Voltage DC | 250 |
Shell Plating | Olive Drab Cadmium |
Operating Temperature °F (°C) | +257 (+125) for 60 hours, +185 (+85) for 1000 hours |
No. of Contacts | 4 |
Contact Style | Socket |
Amperage Rating | 13A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Nylon Ring Double Crimp Terminal 3/8" Stud PK100 (163207-100)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18A108D01-D1)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- DORMEYER Solenoid, Laminated, Continuous Duty, 120V AC, 1/8 in to 1 in Stroke Range, 2-1/2 in L, 1-13/16 in W (2005-M-1)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- PROFAX-LENCO Cable Connector - Red (380-05041)
- Amphenol Cable Connectors