Shop All Cable Connectors
Amphenol
973101A1811P
Mfr # 973101A1811P
Zoro # G207676807
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shell Color Olive Drab
- No. of Contacts 5
- Insert Arrangement 18-11
- Operating Voltage AC V RMS Max 500
- Contact Size 5#12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # 973101A1811P
- Zoro # G207676807
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 5#12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Rigid 3-Piece Coupling, Steel, 3-1/2 In. L (1514)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Green, Nylon Jacket, Vinyl Insulation (26981106)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- IFM Wireable M23 connector (E60136)
- Amphenol Cord Grips