Shop All Cable Connectors
Amphenol
973100a282p
Mfr # 973100A282P
Zoro # G507676996
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall - Front Mount - Thru Holes
- Termination Method Solder
- Connector Type Circular
- Contact Plating Silver
- Amperage Rating 13A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 973100A282P
- Zoro # G507676996
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 12#16, 2#12 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- CARLON Conduit Clamp 1 Pvc 2Hole (E977FC-CTN)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- EATON B-LINE Conduit Clamp, 3/8 In EMT, Silver (B1506S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- IFM Wireable valve connector (E10058)
- Amphenol Cable Connectors