Shop All Automotive Wires & Cables
Amphenol
8C RT FLNG MT REC GRN SN C KEY
Mfr # AT13-08PC-BM03
Zoro # G911329679
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AT13-08PC-BM03
- Zoro # G911329679
- Country of Origin Mexico
- Category Automotive Wires & Cables
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Weighted Wood Tire Thumper, 18" (RPTT2)
- MOROSO CONNECTOR, THRU PANEL, BLACK (74145)
- FOUR SEASONS O-Ring, 24628 (24628)
- WAI GLOBAL WIPER MOTOR, WPM1006 (WPM1006)
- AMPHENOL AT 2C 16 AWG SKT PLG (AT06-2S)
- AMPHENOL AT 6C 16 AWG PIN REC KIT (AT04-6P-KIT01)
- ANCOR Red 4/0 AWG Battery Cable - Sold By The Foot (1195-FT)
- SPARTAN POWER 100 Feet of Red 4/0 AWG Spartan Power Battery Cable with Reel (BULK4/0AWG100FTRED)
- WVE 1P1626 Evaporative Emissions System Leak Detection Pump Connector (1P1626)
- ATP Accelerator Cable, Y-267 (Y-267)
- GROTE Deutsch, Open Barrel, 16-14Ga, Male, PK10 (84-2466)
- Amphenol Automotive Electrical