Shop All Wire Connectors
Amphenol
8C 16 AWG PN REC FL BLK KEY C
Mfr # AT04-08PC-L012
Zoro # G411364194
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # AT04-08PC-L012
- Zoro # G411364194
- Country of Origin Mexico
- Category Wire Connectors
Description
Amphenol Sine Systems AT Series connectors are designed as an IP68/69K rated mated, high-performance, cost-effective, thermoplastic solution with superior environmental seals, seal retention capabilities and are designed for use with 14-22AWG with size 16 contacts handling up to 13A. Also available in BoardLock, StructurePlus, HYPERBUSS and PanelMate Series connectors. In addition, all of the AT Series connectors have been developed to be compatible with all other existing standard products industry-wide. Available in 2, 3, 4, 6, 8, 12, 13 Mixed, 15 Mixed and 18 positions 14-22AWG, 13A, Size 16 Thermoplastic housing with integrated latch for mating High temperature silicone seals provide superior sealing Wedgelocks ensure proper contact alignment & retention Compatible with existing standard products industry-wide Applications: Marine, Heavy Equipment, Agricultural, Automotive, Alternative Energy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52C)
- SEALED UNIT PARTS CO. Supco Adjustable Defrost Control 115 V, 1/3 hp, 10 Amp (EDT10)
- NVENT HOFFMAN Hinge Kit, Fits Qline I (QIHK)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11591583)
- AMPHENOL CONNECTOR SHELL OTHER ELECTRICAL COMPONENT (97-3106A-18)
- ANDERSON POWER PRODUCTS PP75 HSG BLUE (5916)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2006)
- HARTING Han Hsc Male Crimp Contact, PK 25 (09320006105)
- FASTTRACK Xlr In-Line Male Connector (FA56846)
- GARDNER BENDER Connector Yel Twist On 100Jar (16-084)
- GARDNER BENDER Connector Blue Wire (25-002)
- Amphenol Wire Connectors