Shop All Cable Connectors
Amphenol
7160491123S
Mfr # GTC06GR2223SWLC
Zoro # G907676701
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Style Pin/Socket
- Connector Style Plug
- Insert Arrangement 22-23
- Amperage Rating 13A & 46A
- Contact Size 8#12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # GTC06GR2223SWLC
- Zoro # G907676701
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 8#12 |
Details
Contact Style | Pin/Socket |
Connector Style | Plug |
Insert Arrangement | 22-23 |
Amperage Rating | 13A & 46A |
Mounting Type | Cable |
No. of Contacts | 8 |
Insert Material | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (XTMF9A00A)
- NVENT HOFFMAN Flush Swing Handles, fits Doors, Steel (PFHDBL)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL 973102A14S2S (973102A14S2S)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL 973106A16S1P (973106A16S1P)
- AMPHENOL SEE ASSEMBLY (973106A1810P)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM20BPK100)
- Amphenol Cord Grips