Shop All Cable Connectors
Amphenol
7160491109S
Mfr # GTC06GR229SLC
Zoro # G607676766
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Style Plug
- Contact Style Pin/Socket
- Operating Voltage DC 1250(J) 700(all others)
- Mounting Type Cable
- Contact Size 3#12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # GTC06GR229SLC
- Zoro # G607676766
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 3#12 |
Details
Connector Style | Plug |
Contact Style | Pin/Socket |
Operating Voltage DC | 1250(J) 700(all others) |
Mounting Type | Cable |
Insert Material | Neoprene |
No. of Contacts | 3 |
Insert Arrangement | 22-9 |
Operating Voltage AC V RMS Max | 1250 |
Amperage Rating | 13A & 46A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Interlock, Mechanical (HBL4100MI7W)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- EATON CUTLER-HAMMER Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125SDP)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 22.5kA (QO2175SB)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL MILC22992 CLASS L (MS90555C44413S)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL 44 RECPT 3 CONTACTS (441041000000)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL ER 7C 716S SKT PLUG (MS3106A16S1S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .25-.38", 1/2", Nylon (SHC2022CR)
- Amphenol Cord Grips