Shop All Pin & Sleeve Connectors
Amphenol
7158073608S
Mfr # GTS06A228S
Zoro # G607186623
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Contacts 2
- Insert Rotation/Keying Normal
- Service Rating E
- Shell Plating Olive Drab Cadmium
- Endbell Type Threaded - UNEF - Ext
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # GTS06A228S
- Zoro # G607186623
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Contact Size | 2#12 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121204G)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- L.H. DOTTIE L.H. Dottie 3/4'' Universal Offset Strut Strap, 50PK (OSS75)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- AMPHENOL ER 6C 616S SKT PLUG (MS3106A14S6SRES)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- AMPHENOL ER 4C 412 PIN RECP (MS3102A1810P)
- AMPHENOL ER 3C 316S PIN RECP (MS3102A10SL3P)
- AMPHENOL ER 14C 1416 PIN RECP (MS3102A2027P)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- Amphenol Pin & Sleeve Devices