Shop All Strain Relief Connector
Amphenol
38999S3 CC 15 STRT CAD OD
Mfr # M8504912415W
Zoro # G407658542
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Backshell
- Shell Color Olive Drab
- Endbell Type Cable Clamp
- Orientation Straight
- Shell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # M8504912415W
- Zoro # G407658542
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Backshell |
Shell Color | Olive Drab |
Endbell Type | Cable Clamp |
Orientation | Straight |
Shell Material | Aluminum Alloy |
Shielding | Yes |
Shell Plating | Olive Drab Chromate over Nickel |
Specification | AS85049 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA17)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .312-.375 (RSR-9106)
- Amphenol Strain Relief Connector