Shop All Strain Relief Connector
Amphenol
38999S3 CC 13 STRT NI
Mfr # M85049124S13N
Zoro # G807658593
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Backshell
- Orientation Straight
- Shell Plating Electroless Nickel
- Shielding Yes
- Specification AS85049
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # M85049124S13N
- Zoro # G807658593
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Backshell |
Orientation | Straight |
Shell Plating | Electroless Nickel |
Shielding | Yes |
Specification | AS85049 |
Shell Color | Nickel |
Shell Material | Aluminum Alloy |
Endbell Type | Cable Clamp - Self Locking |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Ground Kit, 200A, 3.25inWx14.5inL (TGK32)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, Green (ZB5AK1233)
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4S)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 4in.Hx4in.L (F44GCP)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- REMKE Cord Grip, Alum, 3/4" NPT, .500-.562 (RSR-209)
- Amphenol Strain Relief Connector