Shop All Cable Connectors
Amphenol
2M805 7C 716 SKT PCB RECP
Mfr # 2M80500507M157SA
Zoro # G707588914
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Method PCB - Straight
- Grommet & Seals Material Fluorosilicone
- Shielding Yes
- Insert Material Polyphenylene Sulfide (PPS)
- Shell Material Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # 2M80500507M157SA
- Zoro # G707588914
- Country of Origin United States
- Category Cable Connectors
Dimensions
Contact Size | 7#16 |
Details
Termination Method | PCB - Straight |
Grommet & Seals Material | Fluorosilicone |
Shielding | Yes |
Insert Material | Polyphenylene Sulfide (PPS) |
Shell Material | Aluminum Alloy |
Specification | MIL-DTL-38999 style Micro |
Contact Style | Socket |
Contact Plating | 50 microinches Gold Plate |
Shell Color | Silver |
Shell Plating | Electroless Nickel |
No. of Contacts | 7 |
Sealing | IP67 |
Connector Type | Connector Circular |
Insert Arrangement | 15-7 |
Amperage Rating | 13A |
Contact Material | Copper Alloy |
Contact Mating Life | 500 |
Operating Voltage AC V RMS Max | 1800 |
Contacts Supplied | Yes |
Insert Rotation/Keying | A |
Operating Temperature °F (°C) | -85 to +302 (-65 to +150) |
Mounting Type | Jam Nut - Rear Mount |
Connector Style | Receptacle |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Function - Timing Relay: On Delay (2A561)
- ZORO SELECT Clamp, OD 1 3/4 In, 1/2 In W, Vinyl, PK25 (COV2909Z1)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- AMPHENOL ER 10C 1016 SKT PLUG (MS3106A181S)
- AMPHENOL SEE ASSEMBLY (973106A1811P)
- AMPHENOL APH973106A2214P (973106A2214P)
- AMPHENOL 973106A16S1P (973106A16S1P)
- MARMAT BNC Male to F Connector (VAD18)
- Amphenol Cable Connectors