Shop All Strain Relief Connector
Amphenol
26482S2 CC STRT NI
Mfr # M8504952116N
Zoro # G807658555
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Backshell
- Endbell Type Cable Clamp
- Specification AS85049
- Shell Color Nickel
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # M8504952116N
- Zoro # G807658555
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Backshell |
Endbell Type | Cable Clamp |
Specification | AS85049 |
Shell Color | Nickel |
Orientation | Straight |
Shell Plating | Electroless Nickel |
Shell Material | Aluminum Alloy |
Shielding | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 100ft, PK3 (FP301-1-100'-BLACK-SPOOL)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947621)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Whisker, Spring Return, NC-NO; Form Z, 10A @ 600V AC (9007C52L)
- RACO Noninsulated Connector, 3 In., Straight (3412)
- AMPHENOL CC SZ 12SL 14S CAD OD (9730576)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952116W)
- AMPHENOL 38999S3 C/C 15 STRT CAD OD (M85049124S15W)
- AMPHENOL 26482S2 C/C STRT CAD OD (M8504952122W)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- Amphenol Cord Grips