Shop All Strain Relief Connector
Amphenol
26482S2 CC 18 STRT NI
Mfr # M85049118S18N
Zoro # G107658545
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Backshell
- Shell Material Aluminum Alloy
- Endbell Type Cable Clamp - Self Locking
- Specification AS85049
- Shielding Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # M85049118S18N
- Zoro # G107658545
- Country of Origin United States
- Category Strain Relief Connector
Details
Connector Type | Backshell |
Shell Material | Aluminum Alloy |
Endbell Type | Cable Clamp - Self Locking |
Specification | AS85049 |
Shielding | Yes |
Shell Color | Nickel |
Shell Plating | Electroless Nickel |
Orientation | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 60A, 300V AC, Non-Indicating (JJN-60)
- CARLON Carlon Flex-Plus 12005-200 ENT Flexible Raceway, 200 ft L, PVC, Blue (12005-200)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- EATON Proximity Sensor Head, Top Sense, 13mm (E51DT1)
- AMPHENOL 38999S3 BAND STRT 9 NI (M85049889N03)
- AMPHENOL 26482S2 BS STRT SHRK CAD OD (M85049601W12)
- AMPHENOL CC SZ 20, 22 ZN CAD OD (9730571012)
- AMPHENOL 38999S3 C/C STRT CAD OD (M850493815W)
- AMPHENOL 38999S3 B/S STRT SHRK CAD OD (M850496911W)
- AMPHENOL 26482S2 CC STRT NI (M8504952116N)
- RACO Cord Connector, Black, 2-1/32" L, Nylon (4702-1)
- Amphenol Cord Grips