Shop All Plug & Connector Accessories
Amphenol
26482 DC RECP SZ 8 BLK ANOD
Mfr # MS31818NA
Zoro # G907658004
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dust Cap
- Shell Material Aluminum Alloy
- Shielding No
- Specification MIL-DTL-26482
- Grommet & Seals Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Amphenol
- MFR # MS31818NA
- Zoro # G907658004
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Connector Type | Dust Cap |
Shell Material | Aluminum Alloy |
Shielding | No |
Specification | MIL-DTL-26482 |
Grommet & Seals Material | Silicone |
Shell Color | Black |
Shell Plating | Black Anodized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- UT WIRE Speedy-Wrap Magnetic Cable Wrap, 0.82" x 10", Gray, 2PK (UTW-SWM2-GY)
- ELESA Digital position indicators, DD51-AN-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 100A, Fast-Acting, 500V AC, Bolt-On (FWH-100A)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- MARINCO 8215T Marinco 15A 125V Plug, Hospital Grade, Clear (8215T)
- EATON 30A NEMA TT-30R 125V RV Utility Power Outlet (CHU4S)
- HUBBELL Boot, Marine Seal Tite (HBL60CM18)
- HUBBELL Single Pole Connector Cover, Female, Ylw (HBLFCAPY)
- Amphenol Plug & Connector Accessories