Shop All Plug & Connector Accessories
Amphenol
26482 DC RECP SZ 18 BLK ANOD
Mfr # MS318118NA
Zoro # G907657977
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dust Cap
- Shell Material Aluminum Alloy
- Specification MIL-DTL-26482
- Shell Color Black
- Grommet & Seals Material Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Amphenol
- MFR # MS318118NA
- Zoro # G907657977
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Connector Type | Dust Cap |
Shell Material | Aluminum Alloy |
Specification | MIL-DTL-26482 |
Shell Color | Black |
Grommet & Seals Material | Silicone |
Shielding | No |
Shell Plating | Black Anodized |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 1A, 250V AC, Non-Indicating (BP/AGC-1-RP)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24D010)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 5 ft. (3381)
- CANTEX Elbow, 90 Degree, 4 In Conduit, PVC, 32 In L (5133832)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- AMPHENOL 5015 DC PLUG 14 BLK ANOD (MS2504214DA)
- AMPHENOL 26482 DC RECP SZ 14 CAD OD (MS318114NW)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U010010GRP)
- ELECTRIDUCT Low Profile Electrical Power Extension Cord Cover- 5FT- Beige (PE-5FT-UL-BE)
- BRYANT Angle Adapter for Plugs and Connectors, For 20A and 30A Black and White (70204ANA)
- HUBBELL Single Pole Connector Cover, Female, Brown (HBLFCAPBN)
- Amphenol Plug & Connector Accessories